Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Vernier™ Stainless Steel Temperature Probe
The Stainless Steel Temperature Probe is a rugged, general-purpose temperature sensor that can be used in organic liquids, salt solutions, acids, and bases. Use it as you would use a thermometer for experiments in chemistry, physics, biology, Earth science, and environmental science.
Supplier: Vernier™ TMPBTA
Includes: Vernier Stainless Steel Temperature Probe
Requires : Requires an interface and software, sold separately
Description
Temperature range: –40 to 135°C (–40 to 275°F) Maximum temperature that the sensor can tolerate without damage: 150°C Typical Resolution: 0.17°C (–40 to 0°C) 0.03°C (0 to 40°C) 0.1°C (40 to 100°C) 0.25°C (100 to 135°C) Temperature sensor: 20 kΩ NTC Thermistor Accuracy: ±0.2°C at 0°C, ±0.5°C at 100°C Response time (time for 90% change in reading): 10 seconds (in water, with stirring) 400 seconds (in still air) 90 seconds (in moving air) Probe dimensions: Probe length (handle plus body): 15.5 cm Stainless steel body: length 10.5 cm, diameter 4.0 mm Probe handle: length 5.0 cm, diameter 1.25 cmWarranty and Services
5-year limited warranty
Specifications
K-8, High School, College | |
Stainless Steel | |
Educational use only | |
0.17°C (-40 to 0°C), 0.03°C (0 to 40°C), 0.1°C (40 to 100°C), 0.25°C (100 to 135°C) | |
-40°C to +135°C |
Required | |
5 Year Limited | |
±0.2°C at 0°C, ±0.5°C at 100°C | |
10 seconds (in water, with stirring), 400 seconds (in still air), 90 seconds (in moving air) |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction