Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Fabric Chair - Desk Height with Seat Tilt and Casters in Fabric
Fisherbrand™ Fabric Task Chairs are height adjustable for 31 in. work surface and feature ergonomic adjustments and self-braking casters. Heavy-duty olefin fabric in a variety of colors will suit any work space.
Description
- Adjustable from 18-23 inches from the top of the seat to the floor
- Features ergonomic seat height adjustment
- Locking back tilt
- Locking seat tilt
- Black, nylon-reinforced fiberglass base
- Dual-wheel, self-braking, non-marring casters suitable for hard floors
- Heavy-duty fabric
Specifications
General Seating Chair | |
Polyurethane foam, Olefin | |
Desk Height | |
136 kg | |
Nylon Reinforced Fiberglass | |
Standard | |
Yes | |
19 in. | |
15 year parts, lifetime on pneumatic lift, 5 year on upholstery | |
18 in. | |
No | |
Yes |
Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place | |
2.5 in. | |
Black dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors) | |
18 to 23 in. | |
300 lb. | |
32 lb. | |
25 in. | |
Yes | |
Blue | |
No | |
Yes (Pneumatic) |
Safety and Handling
WARNING: Cancer - www.P65Warnings.ca.gov
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction