Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
United Scientific Supplies Round Form Porcelain Evaporating Dishes
Round Form Porcelain Evaporating Dishes are autoclavable and withstand temperatures up to 1150°C
Supplier: United Scientific Supplies JED525
Description
- Round form evaporating dishes include lip
- Glazed inside and outside on both sides, except for large dishes (greater than 385 mL) which are glazed inside and partially outside
Specifications
Autoclavable | |
525 mL | |
Round | |
Glaze | |
162 mm |
Round | |
Porcelain | |
Non-sterile | |
Evaporating Dish |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction