Learn More
Innovating Science™ Small Group Learning: Properties Of Toothpaste
In this activity, students will investigate several properties of toothpaste samples including presence of fluoride, pH, abrasiveness, and foaming ability.
Supplier: Aldon Corporation IS9350SGL
Alert:
WARNING: This product can expose you to chemicals including Respirable crystalline silica, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov.
Description
The history of teeth cleaning agents goes back thousands of years. Toothpaste as it is known it today however is a comparatively recent development.
- As a second activity, students will use the included materials to create their own toothpaste.
- Kit contains enough materials for 5 groups
- Teacher's Manual and Student Study Guide copymasters are included
- Aligned to the Next Generation Science Standards (NGSS)
- Disciplinary Core Ideas: PS1.A; PS1.B
- Performance Expectations: MS-PS1-2; MS-PS1-3
- Cross Cutting Concepts: Patterns; Structure and Function
- Engineering Practices: Analyzing and Interpreting Data; Obtaining, Evaluating and Communicating Information
Specifications
Next Gen Aligned | |
White | |
13 to 20 | |
10 mL Hydrochloric Acid; 50 mL Glycerin; 10g Sodium Lauryl Sulfate; 10g Gum, Arabic; 50g Calcium Carbonate; 3 tubes Toothpaste; 1 Pkg/20 Universal Indicator Strips; 1 Pkg/20 Fluoride Test Strips; 5 Acetate Sheets; 15 Polystyrene Test Tubes; 15 Graduated Plastic Pipettes | |
1 |
Education Kit | |
7 to 14 | |
Consumer Chemistry | |
Cardboard Box Kit | |
9 x 6 x 4 in. |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
WARNING: This product can expose you to chemicals including Respirable Crystalline Silica, which is known to the State of California to cause cancer.