Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Innovating Science™ Exploring Meteorology
SCI_ED

This experiment provides students with the experience of being a meteorologist.

Supplier:  Aldon Corporation IS8706

Catalog No. S40768


Add to Cart

Description

Description

  • Studies of pressure changes and creating a barometer
  • Studies of wind speed and creating a anemometer
  • Learn the skills to confidently read a weather map
  • Includes a demonstration of how clouds form by allowing the instructor to form a vapor cloud
  • Experiment includes material for 15 groups of 2 to perform the tasks
  • Demonstration portion has enough material to perform the demonstration 5 times
  • Aligned to the Next Generation Science Standards (NGSS)*
  • Disciplinary Core Ideas: ESS2.C; ESS2.D
  • Performance Expectations: MS- ESS2-5
  • Cross Cutting Concepts: Cause and Effect
  • Engineering Practices: Planning and Carrying Out Investigations
Specifications

Specifications

Next Gen Aligned
White
13 to 20
10 mL Isopropyl Alcohol 99%; 15 Test Tubes; 15 Cork Stoppers, Small; 15 Bottles; 60 Cups, 3 oz ; 30 Cups, 5 oz ; 15 Stir Sticks; 30 Straws; 15 Balloons; 1 Dispenser; 15 Rubber Bands; 1 Glass Bottle; 15 Push Pins; 15 Practice Weather Maps
1
Education Kit
7 to 14
Earth Science
Cardboard Box Kit
12 x 9 x 4 in.
Product Suggestions

Product Suggestions

SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit

Next Generation Science Standards is a registered trademark of Achieve. Neither Achieve nor the lead states and partners that developed the Next Generation Science Standards was involved in the production of, and does not endorse, this product.