Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
United Scientific Supplies Glass Beaker Mug, 600 mL
Click to view available options
600 mL
Description
- Glass beakers that feature an attached handle and smooth rim
- Design based off of a 600 mL Tall Form (Berzelius) Glass Beaker
- The molecular structure of caffeine is enameled in white on one side
- Opposite side has standard beaker graduations
- Made from Borosilicate Glass
- Dishwasher safe
Specifications
Base Style | Flat |
Capacity (Metric) | 600 mL |
Material | Borosilicate Glass (3.3) |
Type | Mug |
Autoclavable | Autoclavable |
Disposable | Reusable |
Graduated | Yes |
Scale | Dual White Metric Scale |
Style | Berzelius |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction