Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
United Scientific™ Variable Volume, Fully Autoclavable Micropipettes
These Variable Volume, Fully Autoclavable Micropipettes are highly accurate and easy to calibrate/maintain.
Supplier: United Scientific™ PRV10000
Description
- Built-in tip ejectors and autoclavable tip cones work on a click stop digital system.
- Easy to disassemble prior to autoclaving.
- Manufactured in an ISO 9001:2008 certified facility.
- Pipettes are individually calibrated according to ISO 8655 standards.
- A calibration certificate is provided with each pipette.
Specifications
Autoclavable | |
Calibrated According to ISO 8655 Standards | |
Non-sterile | |
No | |
Digital | |
Blue | |
Volumetric Pipet |
Yes | |
Plastic | |
For use with 10 mL tips | |
100 μL | |
Calibration Certificate | |
2 to 10 mL | |
Reusable |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction