Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Swift Optical Instruments™ M29TZ-SM99CL Zoom Stereo Microscope with HD Camera
Swift Optical Instruments™ M29TZ-SM99CL Zoom Microscope with the Moticam 1080 HD microscope camera for the perfect digital solution.
Supplier: Swift Optical Instruments™ M29TZSM99CLHD
Description
- Zoom 1X-4X
- 80 mm working distance
- Achromatic, color corrected lenses
- Top and bottom LED illumination
- Large dual focusing knobs
- Included Moticam 1080L HDMI camera
Specifications
14 in. | |
110/240 V | |
10X to 40X | |
Science lab equpiment | |
11 x 7 x 14 in. | |
M29TZ-SM99CL-HD | |
47/63 Hz |
Power cord, Moticam 1080L Camera | |
7 in. | |
Zoom | |
11 in. | |
Internal switching power supply | |
Science education, Clinical, Industrial | |
1 |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction