Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Motic™ Swift Line Student Monocular LED Microscope with Camera
Combining the features of the M3603C with included USB digital camera makes this bundle a classroom essential. Ideal for high school students and advanced grade levels.
Supplier: Motic™ Swift Line M3603CUSB
Description
Now with built-in camera port, this bundle includes 1.2MP digital camera and video C-mount adapter.
CAMERA SPECIFICATIONS
- 1.2 megapixel digital signal @ 1600 x 1200 maximum resolution
REQUIRED SPECIFICATIONS
- Processor: 2 Ghz or Above
- USB 2.0 (Required)
- RAM: 2 GB
- Hard Disk: 1 GB (Free Space)
- Video Card: 128 MB Video Memory
OPTICAL SYSTEM
- Widefield 10x /18mm eyepiece.
- Monocular viewing head with 45° inclined eyepiece.
- DIN standard 4x (0.10 N.A.), 10x (0.25 N.A.) and 40xR (0.65 N.A.) achromat objectives. All are parfocalled, parcentered and color-coded.
- Three-hole nose piece is ball-bearing mounted for smooth, precise positioning of objectives. Mounted in reverse position to facilitate ease in changing slides.
ILLUMINATION
- LED light rated up to 50,000 hours of life, illumination equal to a 20 watt tungsten bulb.
- Batteries allow up to 500 recharges, for a total of 20,000 to 25,000 hours use from a single set of 3 AA rechargeable nickel hydride batteries. Battery charger included with microscope, automatically shuts off when batteries are fully charged, no danger of overcharging batteries and shortening battery life. No expensive recharger station needed/ Plug directly into wall outlet, or use ordinary, inexpensive power strip for recharging multiple microscopes. Indicator light changes from red to green when fully charged.
- Single 8 hour charge allows up to 50 hours of use.
ELECTRICAL
- 110 V - 220 V switching power supply, unit shipped with American plug.
FOCUSING
- Low position coarse and fine focusing controls.
- Stage moves up or down, eyepiece and body remain fixed.
- Slip clutch prevents damage to focusing system.
- Tension adjustment eliminates stage drift.
- Safety rack stop prevents damage to slides and objective lenses.
STAGE
- Large 5-3/4 in. x 4-3/4 in. (143 mm x 120 mm) built-in, low profile stage.
- Built-in 0.65 N.A. condenser has iris diaphragm (sealed).
- One-touch stage clips for easy transition of slides.
Specifications
M3603C-USB | |
Monocular Microscope with Camera | |
40X, 100X, 400X | |
Achromatic |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction