Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Laxco™ A10 Series Articulated Arm Stereo Zoom Microscope
Laxco™ A10 Series Articulated Arm Stereo Zoom Microscope design allows movement range for those applications where optics need to be moved over specimen in practically every conceivable position. Both vertical and horizontal reach all nearly any size object to be viewed.
Supplier: Laxco™ A10Z33
Description
Stand
- Smooth, fluid movement
- Impressive 27.5cm (10.8 in.) reach
- Reaches 23.8cm (9.38 in.) in vertical height
- Clamps onto surfaces up to 7.5cm (2.99 in.) thick
- Hydraulic arm to easily adjust height Hydraulic arm to easily adjust height
Optics
- Binocular and trinocular (for camera) options
- Dual diopter adjustments accommodates different eye focal length
- Broad range in magnification from 6.5 to 60X (optional range 3.5X to 120X)
- Smooth, continuous parfocal zoom
- 23mm photo port (trinocular model only)
- Switch easily between camera and eyepieces (trinocular model only)
- Light Source
- Infrared filter placed directly in front of bulb reduces IR light rays that produce heat at sample
- 91.4cm (36 in.) fiber optic light ring lamp cascades 150w of homogenized light down onto large working surface
- Fan cooled and thermal fuse protected
- Heat shield, hinged lid allows for easy access to replacing bulb and protection from bulb heat
- Large neural knob securely locks light guides in place
LCD Viewer
- Live video displayed on vibrant 16.2cm (6.4 in.) LCD
- Compatibility with Windows 8, 32 bit and older versions of Windows
- Capture, annotate, measure, and draw through Micron software (included) when connected to a PC
- Stand-alone design, with RCA video output
- Broad range in magnification from 3.2X to 100X
- Smooth, continuous parfocal zoom
Digital
- Binocular and trinocular (for camera) options
- High-resolution USB 2.0, 3MP Camera
- Capture, annotate, measure, and draw through Micron software (included)
- Broadest range in magnification from 11x to 357x
- Compatibility with Windows 8, 64 bit and older versions Windows
Certifications
Quality Proformance Certification
Specifications
25μm - 4μm | |
35.38 to 3.83 mm | |
2 Year - Electronic, Mechanical, Optical with option to extend to 5 years | |
Trinocular |
6.5X to 60X | |
Ratio: 9:2:1 | |
Stereo Microscope | |
Dissections, Forestry applications, Plant botany, Geology, Entomology |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction