GVS ABLUO™ 13mm Syringe Filters, Non-sterile

Filter samples of all kinds of solutions, solvents, or gases quickly and efficiently. GVS ABLUO™ 13mm Syringe Filters, Non-sterile are available with a variety of membrane materials and pore sizes to meet specific filtration needs.

Manufacturer: GVS FJ13BNPNY004AD01

 View more versions of this product

Catalog No. 09-977-727

  Check Availability
Add to Cart

    Specifications

    Surface Area (Metric) 0.6cm2
    Membrane Type Nylon (NY)
    Pore Size 0.45μm
    Material Housing: Polypropylene
    Pressure 5 bar
    Color Transparent
    Quantity 500/Pk.
    Sterile No

    • Lower hold-up volume
    • Increased operating pressure up to 75 psi&
    • Each filter is labeled with the specific filter material and pore size for easy identification
    • Housing injected in Polypropylene or Acrylic
    • Membrane Material:Cellulose Acetate, Nylon, PES, Nitrocellulose Mixed Esters, Regenerated Cellulose, PVDF, PTFE and PE
    • Membrane Diameter: 13mm and Housing Diameter: 18mm
    • Multifunctional Syringe Filters: equipped with luer-lock or luer-slip male connections for different applications
    • Available in bulk-packages or individual blisters
    Applications: 
    • Filtration of Aqueous, Organic and Alcohol Solutions
    • Analytical Sample Prep, uHPLC
    • IC Chromatography
    • Fuel Hydraulic Fluids and Machined Parts
    • Clarification
    • Protein Chemistry
    • Cell Culture

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit