Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
GVS ABLUO™ 25mm Syringe Filters, Sterile
Filter devices designed to provide fast and efficient filtration of aqueous and organic solutions
Supplier: GVS FJ25BSCPS004AL01
Description
- Lower hold-up volume
- Increased operating pressure up to 75 psi
- Each filter labeled with specific filter material and pore size for easy identification
- Modified acrylic housing to bidirectionally support membrane
- Membrane Material: Cellulose Acetate, Polyethersulfone, Polyvinylidene Fluoride
- Housing Diameter: 33mm
- Filtration of Aqueous and Alcohol Solutions
- Sterile Filtration and Clarification
- Cell Culture · Analytical Sample Prep, uHPLC
- IC Chromatography
- Clarification
- Protein Chemistry
- Filtration of Aqueous and Organic Solutions
Specifications
Transparent | |
0.45 μm | |
Acrylic | |
MLL-MLS |
PES | |
4.6 cm2 | |
FLL |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction