Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ Accessories for Labconco™ Kjeldahl Rapid Digester-25
GSA_VASDP

Catalog No. 1316210 Shop All Labconco Corporation Products
Click to view available options
Includes:
Ceramic Heater Assembly
Straight tubes
Volumetric tube; 250mL

Required for use with Labconco Rapid Digestors

  • Designed for uniform wall thickness and impact strength
  • Made of borosilicate glass with heavy-duty retention lip and contoured bottom for optimum heat transfer and minimal thermal shock
  • Volumetric tubes have an easy-to-read calibration mark for accurate dilutions and a built-in constriction for maximum refluxing and digestion speed

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Product Type Digestor
Display No Display
Amperage 2.75 A
Hertz 50/60 Hz
Capacity (English) 8.45 oz.
Capacity (Metric) 250 mL
For Use With (Equipment) Kjeldahl rapid digestor
Includes Volumetric tube; 250mL
Material Borosilicate Glass
Quantity 5 Pk.
WARNING: Cancer - www.P65Warnings.ca.gov
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.