Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Thermo Scientific™ Accessories for RT Basic Series and RT Touch Series Magnetic Stirrers
Use these accessories to optimize performance of your Thermo Scientific™ RT Basic Series Magnetic Stirrers.
$23.10 - $26.40
Specifications
Color | White |
---|---|
For Use With (Equipment) | RT Basic Series and RT Touch Series Magnetic Stirrers |
Holds | 96-Well Plates, 384-Well Plates |
Type | Plate Cover |
Material | Silicone |
Catalog Number | Mfr. No. | Description | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Description | Price | Quantity & Availability | |||||
90-691-29
|
Thermo Scientific™
88880144 |
Non-slip silicone plate cover for items 88880007 and 88880008 (White color, Silicone 120mm dia.), Available for RT Basic Series only |
Each for $23.10
|
|
|||||
90-691-30
|
Thermo Scientific™
88880145 |
Non-slip silicone plate cover for items 88880009 and 88880010 (White color, Silicone 170mm dia.) |
Each for $24.00
|
|
|||||
90-691-31
|
Thermo Scientific™
88880146 |
Non-slip silicone plate cover for items 88880011 and 88880012 (White color, Silicone 220mm dia.) |
Each for $26.40
|
|
|||||
Description
Use these Thermo Scientific™ Accessories for RT Basic Series Magnetic Stirrers to optimize performance of your stirrer.
Specifications
White | |
96-Well Plates, 384-Well Plates | |
Silicone |
RT Basic Series and RT Touch Series Magnetic Stirrers | |
Plate Cover |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title