Thermo Scientific™ Accessories for Series 1300 Class II, Type A2 Biological Safety Cabinets Available on GSA/VA Contract for Federal Government customers only.

Optimize configuration flexibility of 1300 Series A2 Class II Biological Safety Cabinets with these optional stands, UV-lighting, arm rests, foot rests, valves and piping.

Manufacturer: Thermo Scientific™ 1911381

 View more versions of this product

Catalog No. 13-261-224

  Check Availability
Add to Cart

    Specifications

    Description Universal Air/Gas Piping for Right Side of Models 1345 and 1375
    For Use With Models 1345, 1375

    Utilize these Thermo Scientific™ Accessories for Series 1300 Class II, Type A2 Biological Safety Cabinets to increase the flexibility of said cabinets. Accessories include optional stands, UV-lighting, arm rests foot rests, valves and piping.

    Stands

    • Manual and electric stands provide comfortable work surface height of 30-37in. (75-95cm) for seated or standing applications
    • Manual stands are adjustable in 1in. increments; electric stands are infinitely adjustable
    • Rolling caster stand provides comfortable fixed worksurface height of 34in. (86cm) for seated applications; designed for limited cabinet mobility for cleaning purposes
    • Stands are included with packages

    UV Light

    • Provides safe and easy method for cabinet disinfection
    • Factory-installed; order with cabinet
    • Included with packages

    Armrest and Footrest

    • Stainless-steel armrests (set of two) provide ergonomic forearm support and extended reach inside cabinet with less airflow disruption; included with packages
    • Footrest provides ergonomic foot and posture support during seated use

    IV Bag Holder Kit

    • Bar and 12 hooks
    • For hanging IV bags near interior ceiling of cabinet

    Valves

    • For standard applications or universal piping
    • Standard-application valves have long stem pipe fitting appropriate for side-access media services
    • Short piping stem on universal-piping valves will not penetrate cabinet side wall
    • Combustible gas valve: Rated for combustible gas dispensing inside cabinet chamber
    • Noncombustible gas valve: Rated for noncombustible gas dispensing inside cabinet chamber
    • Vacuum valve: Rated for routing vacuum inside cabinet chamber
    • Water valve: Rated for water dispensing inside cabinet chamber

    Thimble Exhaust Duct Transition

    • Allows cabinet to be connected to an external exhaust for removal of volatile toxic chemicals or radionuclides used in cabinet
    • Method recommended by NSF/ANSI™ 49 for externally exhausting Class II, Type A2 biological safety cabinets

    Universal Piping for Exhaust Systems

    • Allows cabinet to be connected to an external exhaust for removal of volatile toxic chemicals or radionuclides used in cabinet
    • Factory-installed; must be ordered with cabinet

    Universal Piping for Air/Gas Service

    • Allows air and gas service to be piped through top, sides, or bottom of cabinet to minimize side-to-side footprint of cabinet utility piping
    • Two pre-plumbed service ports per side only
    • Factory-installed; must be ordered with cabinet
    • For cabinets with stainless-steel liners, specify using unique part number rather than ordering left and right side separately

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit