Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MilliporeSigma™ Accessories for XX6702500 FilterJet Solvent Dispenser
Shop All MilliporeSigma Products
Click to view available options
Type:
Adapter Connection
Filter Holder
Pressure Tubing with 1/4 in. NPT adapters
Replacement Parts Kit
Replacement Parts Kit with Stainless Steel Jet Nozzle
Tube Adapter, 1/4 in. NPTM to 1/4 in. Tube
Tubing
Valve Seals
Description
Accessories for filter holders for sample preparation.
- Made of PTFE
- Connectors: 1/4 in. NPTF elbow fittings for inlet and outlet (labeled) and 1/4 in. NPTF for pressure gauge and vent/relief valve attachment
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Connectors | 1/4 in. NPTF elbow fittings for inlet and outlet (labeled); 1/4 in. NPTF for pressure gauge and vent/relief valve attachment |
| Description | Valve Seals |
| For Use With (Equipment) | Filterjet Solvent Dispenser |
| Material | PTFE |
| Sterility | Non-sterile |
| Max. Inlet Pressure | 7 bar (100 psi) |
| Type | Valve Seals |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction