Learn More
Thermo Scientific™ Gateway Accessory Kit for OPC™ UA enablement of Heracell VIOS and Forma Steri-Cycle CO2 Incubators
Benefit from paperless record keeping, remote monitoring, cloud analytics and more by incorporating your CO2 Incubator into your DCS (Distributed Control Systems) using the Gateway Accessory Kit for OPC™ UA enablement of the Heracell VIOS and Forma Steri-Cycle.
$2520.00
Specifications
CO2 Sensor Technology | No Sensor |
---|---|
Lighting | No Lighting |
Material | Polystyrene, Polyethylene |
Oxygen Control | None |
Plug Type | Power supply with mains plug 100-240V |
Catalog Number | Mfr. No. | Description | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Description | Price | Quantity & Availability | |||||
01-257-028
|
Thermo Scientific™
50168119 |
Kit available everywhere except China |
Each of 1 for $2,520.00
|
|
|||||
Description
Enable Open Platform Communication Unified Architecture (OPC™ UA) integration of Heracell VIOS and Forma Steri-Cycle CO2 Incubators using this gateway accessory kit. Benefit from the full potential of incorporating lab equipment into your new or existing DCS, including paperless record keeping, remote monitoring, cloud analytics and more.
Enable Open Platform Communication Unified Architecture (OPC™ UA) integration of Heracell VIOS and Forma Steri-Cycle CO2 Incubators using this Thermo Scientific™ Gateway accessory kit. Benefit from the full potential of incorporating lab equipment into your new or existing DCS, including paperless record keeping, remote monitoring, cloud analytics and more.
Product Features
Thermo Scientific™ Gateway for OPC UA enablement of Heracell VIOS and Forma Steri-Cycle CO2 Incubators utilizes the OPC UA interoperability standard to enable a secure and reliable exchange of real-time and historical data between Distributed Control Systems (DCS) and enterprise users.
What is OPC UA?
Open Platform Communication Unified Architecture (OPC™ UA) is a platform-independent, open industry standard for connectivity that enables machine-to-machine communication and information integration between various devices, software systems, and applications.
Advantages to connecting
- 21 CFR Part 11–compliance and GMP needs
- Support audit requirements with enhanced data traceability
- Real-time remote monitoring for sample protection, workflow efficiencies, asset and cost optimization, and regulatory compliance
The gateway accessory kit comes complete with a gateway device, USB 2.0 cable USB-A to USB-B connector, and 100-240V power supply. One kit is needed per CO2 Incubator connection.
Specifications
No Sensor | |
Polystyrene, Polyethylene | |
Power supply with mains plug 100-240V |
No Lighting | |
None | |
100/240 V |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.