Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Acclaim™ Explosives E2 LC Columns

Achieve baseline resolution of all 14 explosives listed in EPA Method 8330 with Thermo Scientific™ Acclaim™ Explosives E2 LC Columns.

Manufacturer:  Thermo Scientific™ 070083

 View more versions of this product

Catalog No. 03-050-815


Add to cart

Description

Description

Achieve baseline resolution of all 14 explosives listed in EPA SW-846 Method 8330 with Thermo Scientific™ Acclaim™ Explosives E2 LC Columns, Nitroaromatics and Nitramines by HPLC. Their unique column chemistries deliver superior resolution with complementary selectivities. Use the E1 column (available separately) as a direct replacement for ODS columns for primary analysis. Then, use the E2 column as either a primary or a confirmatory column. Easily change the separation conditions for the E2 column to accommodate a wider application range, including the analysis of explosives beyond U.S. EPA Method 8330.

Superior Performance for Explosives Analysis
  • Reproducible performance
  • Simple isocratic elution conditions
  • Unique selectivities for separating other nitroaromatic molecules
  • Rugged columns with good lot-to-lot reproducibility
About the Family of Acclaim Specialty HPLC Columns
  • Developed, manufactured and tested to meet the needs of specific applications
  • Columns provide superior resolution with ease of use
  • Use-tested to guarantee consistent separations
  • Ideal selectivity for separating specific target analytes
  • Excellent peak shapes
  • Performance tested to ensure high quality and reliability
Specifications

Specifications

Analytical Column
2.1mm
0.2 to 0.5mL/min.
150mm
<10.0ppm Total Metal, <3.0ppm Individual Metal
Spherical
<1.3
120Å
300m²/g
Analytical Column
Specialty/Application Specific
Yes
LC/MS
600bar
Silica, Spherical Fully Porous Ultrapure
3μm
2.5 to 7.5
0.9 to 1mL/g
50°C
Proprietary
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.