Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BrandTech™ accu-jet™ pro Pipet Controller - TRADE-UP PROMO

Select the delivery mode (gravity-delivery/blow-out) with one hand and adjust the motor speed range with your thumb. Includes an ergonomic handgrip for fatigue-free pipetting in prolonged operations. PROMO - Save when you upgrade your old pipette to the Brand™ Transferpette™ pipette.

Manufacturer:  BrandTech™ 26330TU

 View more versions of this product

Catalog No. 14-389-133TU


Add to cart

Description

Description

Range dial allows you to set maximum pipetting speed, but still provides the touch-sensitive, continuously adjustable speed control of the original accu-jet.

  • Switch-selectable gravity or powered dispensing offers outstanding volumetric pipetting
  • Soft blow-out control minimizes disturbance of cell pellets, or density gradient interfaces
  • Reshaped, ergonomic grip
  • NiHM battery pack, wall holder, 120V 60Hz battery charger, and two extra 0.2µm hydrophobic filters are included

Specifications

Specifications

Not Autoclavable
120V 60Hz
Ergonomic
0.2μm
10°C to 40°C
120 V
Dark Blue
NiMH
60 Hz
NiMH battery pack, wall holder, 120V 60Hz battery charger and two extra 0.2μm hydrophobic filters
50°F to 104°F
Pipette Controller
1 Year
Documents
Promotions

Promotions

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit