Thermo Scientific™ Accucore™ aQ C18 Polar Endcapped LC Columns

Increase sample throughput and boost laboratory productivity using Thermo Scientific™ Accucore™ aQ C18 Polar Endcapped LC columns.

Manufacturer: Thermo Scientific™ 17326032130

 View more versions of this product

Catalog No. 17-326-032130

  N/A
Add to Cart

Disclaimers:

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

  Our pricing system is currently unavailable. You are viewing list price.
You can save item(s) to your list now to purchase when our pricing system is available.

    Specifications

    Column Format Analytical Column
    Length (Metric) 30mm
    Column Type Reversed Phase
    Max. Pressure 1000bar
    pH 2 to 9
    Stationary Phase C18
    Surface Area 130m²/g
    USP Type L1
    Endcapped Polar
    For Use With HPLC
    Particle Shape Spherical Solid Core
    Particle Size 2.6µm
    Pore Size 80Å
    Carbon Load 9%
    Packing Material Spherical, solid core ultrapure silica
    Temperature 70°C

    Separate polar compounds with improved speed and resolution using Thermo Scientific™ Accucore™ aQ C18 Polar Endcapped LC columns. Rugged 2.6µm solid-core particles enable fast, high-efficiency separations at low backpressures. The polar endcapped C18 stationary phase provides optimal retention of polar analytes and is fully compatible with 100% aqueous mobile phases. Robust bonding technology and automated packing procedures ensure excellent reproducibility and long column lifetimes.

    Alternative Selectivity

    • Polar endcapped C18 stationary phase provides optimum retention of polar analytes
    • Accucore aQ Columns are compatible with highly aqueous mobile phases.
    • Polar encapping allows use in 100% aqueous mobile phases without loss of performance or stability.
    Fast Separations
    • 2.6µm core-enhanced technology particles enable operation at high flow rates without generating excessive backpressures.
    Excellent Peak Shapes for Enhanced Resolution and Sensitivity
    • Solid-core 2.6µm particles and narrow particle size distribution reduce band broadening and improve separation efficiencies.
    • High surface coverage of silica minimizes secondary interactions and peak tailing.
    Low Backpressures
    • Solid-core 2.6µm particles for less backpressure compared to UHPLC sub-2µm particles
    • Compatible with conventional HPLC instrumentation and UHPLC platforms
    Excellent Reproducibility and Robustness
    • Advanced bonding technology
    • Automated packing process

  • Description & Specifications
  • Accessories

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit