Thermo Scientific™ Accucore™ C18 LC Columns

Increase sample throughput and boost laboratory productivity using Thermo Scientific™ Accucore™ C18 LC Columns.

Manufacturer: Thermo Scientific™ 17126104630

 View more versions of this product

Catalog No. 17-126-104630

  Check Availability
Add to Cart

Disclaimers:

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.


    Specifications

    Diameter (Metric) 4.6mm
    Column Format Analytical Column
    Column Type Reversed Phase
    Carbon Load 9%
    Packing Material Spherical, solid core ultrapure silica
    Max. Pressure 1000bar
    pH 1 to 11
    Endcapped Yes
    For Use With HPLC
    Particle Shape Spherical Solid Core
    Particle Size 2.6µm
    Pore Size 80Å
    Length (Metric) 100mm
    Surface Area 130m²/g
    USP Type L1
    Temperature 70°C
    Stationary Phase C18

    Achieve fast, high-resolution separations at low backpressures using Thermo Scientific™ Accucore™ C18 LC columns. Rugged 2.6µm solid-core particles ensure high efficiencies and enable compatibility with both HPLC and UHPLC platforms. The high bonded phase coverage provides optimal retention of a broad range of nonpolar analytes across multiple applications. Robust bonding technology and automated packing procedures ensure excellent reproducibility and long column lifetimes.

    Optimal Selectivity for Nonpolar Compounds

    • Hydrophobic interaction mechanism
    Fast Separations
    • 2.6µm core-enhanced technology particles enable operation at high flow rates without generating excessive backpressures.
    Excellent Peak Shapes for Enhanced Resolution and Sensitivity
    • Solid core 2.6µm particles and narrow particle size distribution reduce band broadening and improve separation efficiencies.
    • High surface coverage of silica minimizes secondary interactions and peak tailing.
    Low Backpressures
    • Solid core 2.6µm particles for less backpressure compared to UHPLC sub-2µm particles
    • Compatible with conventional HPLC instrumentation and UHPLC platforms
    Excellent Reproducibility and Robustness
    • Advanced bonding technology
    • Automated packing process

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit