Thermo Scientific™ Accucore™ C8 LC Columns

Increase sample throughput and boost laboratory productivity using Thermo Scientific™ Accucore™ C8 LC Columns.

Manufacturer: Thermo Scientific™ 17226032130

 View more versions of this product

Catalog No. 17226032130

  Check Availability
Add to Cart

Disclaimers:

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.


    Specifications

    Diameter (Metric) 2.1mm
    Column Format Analytical Column
    Column Type Reversed Phase
    Carbon Load 5%
    Pore Size 80Å
    Length (Metric) 30mm
    Surface Area 130m²/g
    USP Type L7
    Packing Material Spherical, solid core ultrapure silica
    Max. Pressure 1000bar
    Temperature 70°C
    pH 2 to 9
    Particle Size 2.6µm
    Stationary Phase C8
    Endcapped Yes

    Improve separation speed and resolution while maintaining low backpressures using Thermo Scientific™ Accucore™ C8 LC Columns. Rugged 2.6µm solid-core particles ensure high efficiencies and enable compatibility with both HPLC and UHPLC platforms. The high coverage C8 bonded phase provides optimal retention of analytes with moderate hydrophobicity. Robust bonding technology and automated packing procedures ensure excellent reproducibility and long column lifetimes.

    Lower Hydrophobic Retention

    • Recommended for moderately hydrophobic analytes or for when a less hydrophobic phase provides optimum retention
    Fast Separations
    • 2.6µm core-enhanced technology particles enable operation at high flow rates without generating excessive backpressures.
    Excellent Peak Shapes for Enhanced Resolution and Sensitivity
    • Solid core 2.6µm particles and narrow particle size distribution reduce band broadening and improve separation efficiencies.
    • High surface coverage of silica minimizes secondary interactions and peak tailing.
    Low Backpressures
    • Solid core 2.6µm particles for less backpressure compared to UHPLC sub-2µm particles
    • Compatible with conventional HPLC instrumentation and UHPLC platforms
    Excellent Reproducibility and Robustness
    • Advanced bonding technology
    • Automated packing process

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit