Learn More
Thermo Scientific™ Accucore™ HILIC HPLC Columns
Offer enhanced retention of polar and hydrophilic analytes with Thermo Scientific™ Accucore™ HILIC LC Columns.
$814.00 - $1579.00
Specifications
Max. Pressure | 14500 psi (1000 bar) |
---|---|
Particle Shape | Spherical Solid Core |
Particle Size | 2.6 μm |
pH | 2 to 8 |
Pore Size | 80 Å |
Catalog Number | Mfr. No. | Particle Size | Diameter (Metric) | Length (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Particle Size | Diameter (Metric) | Length (Metric) | Price | Quantity & Availability | |||
17-526-102130
|
Thermo Scientific™
17526102130 |
2.6 μm | 2.1 mm | 100 mm |
Each for $1,376.00
|
|
|||
17-526-152130
|
Thermo Scientific™
17526152130 |
2.6 μm | 2.1 mm | 150 mm |
Each for $1,579.00
|
|
|||
17-526-153030
|
Thermo Scientific™
17526153030 |
2.6 μm | 3 mm | 150 mm |
Each for $1,579.00
|
|
|||
17-526-154630
|
Thermo Scientific™
17526154630 |
2.6 μm | 4.6 mm | 150 mm |
Each for $1,579.00
|
|
|||
17-526-013005
|
Thermo Scientific™
17526013005 |
2.6 μm | 3 mm | 10 mm |
Pack of 4 for $814.00
|
|
|||
17-526-012105
|
Thermo Scientific™
17526012105 |
2.6 μm | 2.1 mm | 10 mm |
Pack of 4 for $814.00
|
|
|||
Description
Offer enhanced retention of polar and hydrophilic analytes with Thermo Scientific™ Accucore™ HILIC LC Columns. Based on Core Enhanced Technology™, Accucore columns provide fast, high-resolution separations without the elevated backpressures required by sub-2μm particles.
- Fast separations with excellent resolution and sensitivity
- Lower backpressures so that UHPLC is not required
- Enhanced Retention of Polar and Hydrophilic Analytes
- Alternative Selectivity to C18 without Ion-pair or Derivatisation
- Improved Sensitivity for MS detection
Ordering Information:
Other custom column dimensions are available. Please call your local Customer Service for more information.
Specifications
14500 psi (1000 bar) | |
2.6 μm | |
80 Å | |
70°C | |
Silica | |
Spherical, Solid Core, Ultrapure Silica | |
Normal Phase and HILIC |
Spherical Solid Core | |
2 to 8 | |
130 m²/g | |
L3 | |
Accucore | |
Mixed Mode |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.