Thermo Scientific™ Accucore™ PFP LC Columns

Increase sample throughput and boost laboratory productivity using Thermo Scientific™ Accucore™ PFP LC columns.

Manufacturer: Thermo Scientific™ 17426153030

 View more versions of this product

Catalog No. 17-426-153030

  Check Availability
Add to Cart

Disclaimers:

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.


    Specifications

    Diameter (Metric) 3mm
    Column Format Analytical Column
    Length (Metric) 150mm
    Surface Area 130m²/g
    USP Type L43
    Column Type Reversed Phase
    Max. Pressure 1000bar
    Endcapped Yes
    For Use With HPLC
    Particle Size 2.6µm
    Pore Size 80Å
    Stationary Phase PFP
    Carbon Load 5%
    Packing Material Spherical, solid core ultrapure silica
    Temperature 70°C
    pH 2 to 8

    Improve LC separations of halogenated compounds and nonhalogenated polar analytes using Thermo Scientific™ Accucore™ PFP LC columns. Rugged 2.6µm solid-core particles enable fast, high-resolution separations at low backpressures. Fluorine groups in the PFP stationary phase provide enhanced retention and selectivity for positional isomers of halogenated compounds and for compounds with polar functional groups. Robust bonding technology and automated packing procedures ensure excellent reproducibility and long column lifetimes.

    Alternative Selectivity

    • Pentafluorophenyl (PFP) phase provides a unique selectivity for halogenated species and nonhalogenated polar compounds.
    Fast Separations
    • 2.6µm core-enhanced technology particles enable operation at high flow rates without generating excessive backpressures.
    Excellent Peak Shapes for Enhanced Resolution and Sensitivity
    • Solid-core 2.6µm particles and narrow particle size distribution reduce band broadening and improve separation efficiencies.
    • High surface coverage of silica minimizes secondary interactions and peak tailing.
    Low Backpressures
    • Solid-core 2.6µm particles for less backpressure compared to UHPLC sub-2µm particles
    • Compatible with conventional HPLC instrumentation and UHPLC platforms
    Excellent Reproducibility and Robustness
    • Advanced bonding technology
    • Automated packing process

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit