Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Accucore™ PFP LC Columns: PROMO

Increase sample throughput and boost laboratory productivity using Thermo Scientific™ Accucore™ PFP LC columns.

Specifications

Carbon Load 5%
Column Type Reversed Phase
Particle Size 2.6 µm
Pore Size 80 Å
Endcapped Yes
View More Specs

Products 1
Catalog Number Mfr. No. Particle Size Diameter (Metric) Length (Metric) Price Quantity & Availability  
Catalog Number Mfr. No. Particle Size Diameter (Metric) Length (Metric) Price Quantity & Availability  
17-426-0521PM View Documents Thermo Scientific™
17426052130PM
2.6 µm 2.1 mm 50 mm This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
N/A
Description

Description

Alternative Selectivity
  • Pentafluorophenyl (PFP) phase provides a unique selectivity for halogenated species and nonhalogenated polar compounds.
Fast Separations
  • 2.6µm core-enhanced technology particles enable operation at high flow rates without generating excessive backpressures.
Excellent Peak Shapes for Enhanced Resolution and Sensitivity
  • Solid-core 2.6µm particles and narrow particle size distribution reduce band broadening and improve separation efficiencies.
  • High surface coverage of silica minimizes secondary interactions and peak tailing.
Low Backpressures
  • Solid-core 2.6µm particles for less backpressure compared to UHPLC sub-2µm particles
  • Compatible with conventional HPLC instrumentation and UHPLC platforms
Excellent Reproducibility and Robustness
  • Advanced bonding technology
  • Automated packing process
Specifications

Specifications

5%
2.6 µm
Yes
Silica, Spherical Solid Core Ultrapure
PFP
70°C
Reversed Phase
80 Å
1000bar
2 to 8
130 m²/g
L43

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit