Thermo Scientific™ Accucore™ Phenyl-Hexyl LC Columns

Offer unique selectivity for aromatic and moderately polar analytes with Accucore Phenyl-Hexyl LC Columns.

Manufacturer: Thermo Scientific™ 17926013005

 View more versions of this product

Catalog No. 17-926-013005

  Check Availability
Add to Cart

Disclaimers:

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.


    Specifications

    Diameter (Metric) 3mm
    Column Format Guard Cartridge, 4 PK
    Length (Metric) 10mm
    USP Type L11
    Column Type Reversed Phase
    Carbon Load 5%
    Surface Area 130m²/g
    Packing Material Spherical, solid core ultrapure silica
    Max. Pressure 1000bar
    pH 2 to 8
    For Use With Uniguard Direct-connection and Stand Alone Holder
    Particle Shape Spherical Solid Core,Spherical Solid Core
    Particle Size 2.6µm
    Pore Size 80Å,80Å
    Temperature 70°C
    Endcapped Yes
    Stationary Phase Phenyl-Hexyl

    Offer unique selectivity for aromatic and moderately polar analytes with Thermo Scientific™ Accucore™ Phenyl-Hexyl LC Columns.

    Based on Core Enhanced Technology, Accucore columns provide fast, high-resolution separations without the elevated backpressures required by sub-2µm particles.

    • Fast separations with excellent resolution and sensitivity
    • Lower backpressures so that UHPLC is not required
    • Mixed-Mode Selectivity for Aromatic and Moderately Polar Analytes
    • Enhanced Pi-pi Interactions with Aromatics
    • Moderate Hydrophobicity

    Ordering Information:

    Other custom column dimensions are available. Please call your local Customer Service for more information.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit