Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Accucore™ Phenyl-Hexyl LC Columns: PROMO

Offer unique selectivity for aromatic and moderately polar analytes with Accucore Phenyl-Hexyl LC Columns.

Specifications

Carbon Load 5%
Column Type Reversed Phase
Particle Shape Spherical Solid Core
Particle Size 2.6 µm
Pore Size 80 Å
View More Specs

Products 2
Catalog Number Mfr. No. Particle Size Diameter (Metric) Length (Metric) Price Quantity & Availability  
Catalog Number Mfr. No. Particle Size Diameter (Metric) Length (Metric) Price Quantity & Availability  
17-926-0546PM View Documents Thermo Scientific™
17926054630PM
2.6 µm 4.6 mm 50 mm This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
N/A
17-926-0521PM View Documents Thermo Scientific™
17926052130PM
2.6 µm 2.1 mm 50 mm This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
N/A
Description

Description

  • Fast separations with excellent resolution and sensitivity
  • Lower backpressures so that UHPLC is not required
  • Mixed-Mode Selectivity for Aromatic and Moderately Polar Analytes
  • Enhanced Pi-pi Interactions with Aromatics
  • Moderate Hydrophobicity

Ordering Information:

Other custom column dimensions are available. Please call your local Customer Service for more information.

Specifications

Specifications

5%
Spherical Solid Core
80 Å
1000bar
2 to 8
70°C
Reversed Phase
2.6 µm
Yes
Silica, Spherical Solid Core Ultrapure
130 m²/g
L11

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit