Thermo Scientific™ Accucore™ RP-MS LC Columns

Optimized for MS detection, Thermo Scientific™ Accucore™ RP-MS LC Columns are an excellent combination of speed and quality of separation.

Manufacturer: Thermo Scientific™ 17626054630

 View more versions of this product

Catalog No. 17-626-054630

  Check Availability
Add to Cart

Disclaimers:

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.


    Specifications

    Diameter (Metric) 4.6mm
    Column Format Analytical Column
    Length (Metric) 50mm
    Surface Area 130m²/g
    Max. Pressure 1000 bar
    Temperature 60°C
    USP Type N/A
    Carbon Load 7%
    Packing Material Spherical, solid core ultrapure silica
    pH 2 to 9
    Particle Shape Spherical Solid Core
    Pore Size 80Å
    Column Type Reversed Phase
    Endcapped Yes
    For Use With HPLC
    Particle Size 2.6µm
    Stationary Phase Proprietary

    Optimized for MS detection, Thermo Scientific™ Accucore™ RP-MS LC Columns are an excellent combination of speed and quality of separation.

    Based on Core Enhanced Technology, Accucore columns provide fast, high-resolution separations—without the elevated backpressures required by sub-2µm particles.

    • Fast separations with excellent resolution and sensitivity
    • Lower backpressures so that UHPLC is not required
    • Optimized for MS detection
    • Excellent peak shapes
    • Excellent combination of speed and efficiency

    Ordering Information:

    Other custom column dimensions are available. Please call your local Customer Service for more information.

  • Description & Specifications
  • Accessories

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit