Thermo Scientific™ Accucore™ Urea HILIC LC Columns Available on GSA/VA Contract for Federal Government customers only.

Offer unique HILIC selectivity and low ion exchange activity with Thermo Scientific™ Accucore™ Urea HILIC LC Columns.

 View more versions of this product

Catalog No. 03-452-123

  Check Availability
Add to Cart

Disclaimers:

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.


    Specifications

    Diameter (Metric) 3mm
    Column Format Analytical Column
    Length (Metric) 50mm
    USP Type N/A
    Column Type HILIC
    Carbon Load -
    Packing Material Spherical, solid core ultrapure silica
    Max. Pressure 1000bar
    Particle Size 2.6µm
    Surface Area 130m²/g
    Temperature 70°C
    pH 2 to 8
    Endcapped -
    Packing Urea-HILIC
    Particle Shape Spherical Solid-core
    pH Range 2 to 8
    Pore Size 80Å
    Stationary Phase Urea

    Based on Core Enhanced Technology™, Thermo Scientific™ Accucore™ Urea HILIC LC Columns provide fast, high-resolution separations-without the elevated backpressures required by sub-2µm particles.

    • Rugged and reproducible 2.6µm solid core particles
    • Fast separations with superb resolution
    • Low backpressures
    • Bonded hydrophillic stationary phase
    • Unique selectivity compared to other HILIC phases
    • Low ion exchange activity

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit