Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Our pricing system is unavailable. You are viewing list price.
Please call 1-800-766-7000 to place your order or try our site again later.

Thermo Scientific™ Accucore™ Vanquish™ C18+ UHPLC Column: PROMO

Meet high-throughput demands in your analytical laboratory. Thermo Scientific™ Accucore™ Vanquish™ UHPLC columns deliver better, more and easier separations at reduced cost to enable this.

Specifications

Carbon Load 6.5%
Column Format Analytical Column
For Use With UHPLC
Particle Shape Spherical Solid Core
Stationary Phase C18
View More Specs

Products 2
Catalog Number Mfr. No. Particle Size Diameter (Metric) Length (Metric) Price Quantity & Availability  
Catalog Number Mfr. No. Particle Size Diameter (Metric) Length (Metric) Price Quantity & Availability  
03-375-360PM View Documents Thermo Scientific™
27101102130PM
1.5 µm 2.1 mm 100 mm This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
N/A
03-375-361PM View Documents Thermo Scientific™
27101152130PM
1.5 µm 2.1 mm 150 mm This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
N/A
Specifications

Specifications

6.5%
UHPLC
C18
L1
Yes
1.5 µm
2 to 9
Analytical Column
Spherical Solid Core
70°C
Reversed Phase
Silica, Spherical Solid Core Ultrapure
80 Å

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit