Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Accucore™ Vanquish™ C18+ UHPLC Columns, 1.5µm

Meet high-throughput demands in your analytical laboratory. Thermo Scientific™ Accucore™ Vanquish™ UHPLC columns deliver better, more and easier separations at reduced cost to enable this.

Manufacturer:  Thermo Scientific™ 27101052130

 View more versions of this product

Catalog No. 27-101-052130


Add to cart

Description

Description

Choose Thermo Scientific™ Accucore™ Vanquish™ C18+ UHPLC columns, containing uniquely efficient 1.5 µm solid core particles for use with the Thermo Scientific™ Vanquish™ UHPLC system. Founded on state-of-the-art Core Enhanced Technology™, this sub-2 µm particle next-generation column has ultra-short diffusion paths that result in extremely efficient separations. This high efficiency enables fast separation and the resolution of complex mixtures. In concert with Vanquish systems, these columns deliver more results with better separations, thereby enhancing workflows and productivity.

Specifications

Specifications

6.5%
Reversed Phase
Yes
50 mm
Silica, Spherical Solid Core Ultrapure
1.5 µm
80 Å
70°C
C18
Analytical Column
2.1 mm
UHPLC
1000 bar
Spherical Solid Core
2 to 9
110 m²/g
L1
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.