Thermo Scientific™ Accucore™ Wide Selectivity Kits

Verify optimum selectivity of Thermo Scientific™ Accucore™ HPLC columns over a wide range.

Manufacturer: Thermo Scientific™ 17X261021303VB

 View more versions of this product

Catalog No. 03-051-908

  Check Availability
Add to Cart

    Specifications

    Length (Metric) 100mm
    Endcapped Yes
    Particle Size 2.6µm
    Pore Size 80Å
    Surface Area 130m²/g
    For Use With HPLC
    Particle Shape Spherical Solid Core
    Stationary Phase Accucore C18, PFP, Phenyl/Hexyl

    Verify optimum selectivity of Thermo Scientific™ Accucore™ HPLC columns over a wide range with Accucore Wide Selectivity Kits. Based on Core Enhanced Technology™, Accucore columns provide fast, high-resolution separations—without the elevated backpressures required by sub-2µm particles.

    • Fast separations with excellent resolution and sensitivity
    • Lower backpressures so that UHPLC is not required
    • Kit contains 1 Accucore C18 HPLC Column, 1 Accucore PhenylHexyl Column and 1 Accucore PHP Column

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit