Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Accucore™ Wide Selectivity Kits

Verify optimum selectivity of Thermo Scientific™ Accucore™ HPLC columns over a wide range.

$1722.00 - $2260.00

Specifications

Particle Shape Spherical Solid Core
Particle Size 2.6 µm
Pore Size 80 Å
Endcapped Yes
For Use With HPLC
View More Specs

Products 3
Catalog Number Mfr. No. Particle Size Diameter (Metric) Length (Metric) Price Quantity & Availability  
Catalog Number Mfr. No. Particle Size Diameter (Metric) Length (Metric) Price Quantity & Availability  
03-051-907
View Documents
Thermo Scientific™
17X260521303VB
2.6 µm 2.1 mm 50 mm Pack of 3 for $1,722.00
Add to cart
 
03-051-908
View Documents
Thermo Scientific™
17X261021303VB
2.6 µm 2.1 mm 100 mm Pack of 3 for $2,030.00
Add to cart
 
03-051-909
View Documents
Thermo Scientific™
17X261521303VB
2.6 µm 2.1 mm 150 mm Pack of 3 for $2,260.00
Add to cart
 
Description

Description

Use the Thermo Scientific™ Accucore™ Wide Selectivity Kits to verify which Accucore column provides optimum selectivity for your application. Each kit includes 1 Accucore C18, 1 Accucore PhenylHexyl, and 1 Accucore PHP HPLC column. Accucore columns are based on advanced Core Enhanced Technology™ to provide fast, high-resolution separations with excellent resolution and sensitivity. Although sub 2um-particle columns typically produce high background pressures, these Accucore columns produce lower backpressures; UHPLC systems are therefore not required for use with these columns.

  • Fast separations with excellent resolution and sensitivity
  • Lower backpressures so that UHPLC is not required
  • Kit contains 1 Accucore C18 HPLC Column, 1 Accucore PhenylHexyl Column and 1 Accucore PHP Column
Specifications

Specifications

Spherical Solid Core
80 Å
HPLC
130 m²/g
2.6 µm
Yes
C18, PFP, Phenyl/Hexyl
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit