Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Accucore™ XL C18 LC Columns Available on GSA/VA Contract for Federal Government customers only.

Improve laboratory productivity using Thermo Scientific™ Accucore™ XL C18 LC Columns.

Manufacturer:  Thermo Scientific™ 74104053030

 View more versions of this product

Catalog No. 03-152-101


Add to cart

Description

Description

Optimize conventional HPLC methods with Thermo Scientific™ Accucore™ XL C18 LC Columns. Rugged 4µm solid-core particles ensure very high efficiencies within standard HPLC pressure limits. The high bonded phase coverage provides optimal retention of a broad range of nonpolar analytes across multiple applications. Robust bonding technology and automated packing procedures ensure excellent reproducibility and long column lifetimes.

Optimal Selectivity for Nonpolar Compounds
  • Hydrophobic interaction mechanism
High-Efficiency Separations for Enhanced Resolution and Sensitivity
  • Core-enhanced technology 4µm particles and narrow particle size distribution reduce band broadening and improve separation efficiencies for conventional HPLC methods.
  • High surface coverage of silica minimizes secondary interactions and peak tailing.
Same System, Same Method, Better Results
  • Solid-core 4µm particle design means that no changes to the method or system are required.
Excellent Reproducibility and Robustness
  • Advanced bonding technology
  • Automated packing process

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Specifications

7%
Reversed Phase
Yes
50mm
Silica, Spherical Solid Core Ultrapure
1 to 11
130m²/g
L1
Analytical Column
3mm
HPLC
600bar
4μm
80Å
60°C
C18
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.