Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Accucore™ XL C8 LC Columns Available on GSA/VA Contract for Federal Government customers only.

Improve laboratory productivity using Thermo Scientific™ Accucore™ XL C8 Columns.

Manufacturer:  Thermo Scientific™ 74204054630

 View more versions of this product

Catalog No. 03-152-117


  Check Availability
Add to cart

Disclaimers:

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.


Specifications

Description

Optimize conventional HPLC methods with Thermo Scientific™ Accucore™ XL C8 columns. Rugged 4µm solid-core particles ensure very high efficiencies within standard HPLC pressure limits. The high coverage C8 bonded phase provides optimal retention of analytes with moderate hydrophobicity. Robust bonding technology and automated packing procedures ensure excellent reproducibility and long column lifetimes.

Lower Hydrophobic Retention
  • Recommended for moderately hydrophobic analytes or when a less hydrophobic phase provides optimum retention
High-Efficiency Separations for Enhanced Resolution and Sensitivity
  • Core-enhanced technology 4µm particles and narrow particle size distribution reduce band broadening and improve separation efficiencies for conventional HPLC methods.
  • High surface coverage of silica minimizes secondary interactions and peak tailing.
Same System, Same Method, Better Results
  • Solid-core 4µm particle design means that no changes to the method or system are required.
Excellent Reproducibility and Robustness
  • Advanced bonding technology
  • Automated packing process
Description & Specifications

Specifications

4%
Reversed Phase
Yes
50mm
Silica, Spherical Solid Core Ultrapure
2 to 9
130m²/g
L7
Analytical Column
4.6mm
HPLC
600bar
4μm
80Å
60°C
C8
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit