Accuform Signs Arrow Pipe Markers

Manufacturer: ACCUFORM SIGNS RPK763STB

 View more versions of this product

Catalog No. 19-804-878

  Check Availability
Add to Cart

    Specifications

    Diameter (English) Outside 1.5 to 2 in.
    Display Text Arrow
    Diameter (Metric) Outside 3.81 to 5.08cm
    Format Pipe Marker
    For Use With (Application) SNAP' to wrap around and identify contents in pipes with the flow direction
    Material Vinyl/Plastic
    Life Span 1 to 3 Year(s)
    Adhesive Type Acrylic
    Quantity Each
    Temperature Range (English) -90 to 168°F
    Temperature Range (Metric) -67.77 to 75.55°C
    Thickness (English) 20mil

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit