Accuform Signs Blank Tags

Manufacturer: ACCUFORM SIGNS MWGT205PTP

 View more versions of this product

Catalog No. 17-998-155

  Check Availability
Add to Cart

    Specifications

    Color Black on Orange
    Diameter (English) Grommet 0.37 in.
    Diameter (Metric) Grommet 0.93cm
    Dimensions (L x W) 5.75 x 3.25 in. (14.6 x 8.25cm)
    Finish Matte
    For Use With (Application) For indoor and outdoor conditions
    Length (English) 5.75 in.
    Length (Metric) 14.6cm
    Width (English) 3.25 in.
    Width (Metric) 8.25cm
    Material RP Plastic
    Message Warning

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit