Accuform Signs Chemicals and Haz Mat Signs: Battery Charging Area

Colorful, compact safety signs

Manufacturer: ACCUFORM SIGNS MCPGD20XT

 View more versions of this product

Catalog No. 19-804-688

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.  Part Not Found  Please contact customer service at 1-800-766-7000 with error code:999. 


    Specifications

    Color Black, Red, White
    Dimensions (L x W) 10 x 14 in. (25.4 x 35.6cm)
    Length (English) 10 in.
    Length (Metric) 25.4cm
    Material Dura Plastic
    Message Danger Battery Charging Area
    Quantity Each
    Size (English) 10 x 14 in.
    Type Safety sign
    Width (English) 14 in.
    Width (Metric) 35.6cm

    • Legend: DANGER BATTERY CHARGING AREA
    • Size: 25.4 x 35.6cm (10 x 14 in.)
    • Color: White, Black, Red
    • Language: English

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit