Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Accuform Signs Color Blank Tags

These colorful blank tags allow you to get descriptive in explaining important facts

$23.55 - $48.45

Specifications

Diameter (English) Grommet 0.18 in.
Material Cardstock
Message Blank
For Use With (Application) For coding, marking, quick identification
Diameter (Metric) Hole 0.45 cm
View More Specs

Products 6
Catalog Number Mfr. No. Color Style Price Quantity & Availability  
Catalog Number Mfr. No. Color Style Price Quantity & Availability  
19-805-250
View Documents
Accuform Signs
TBB302GNP
Green Plain Hole
Pack of 100 for $23.55
Add to Cart
 
19-805-253
View Documents
Accuform Signs
TBB318GNP
Green Hole Looped with 12 in. Galvanized Steel Wire
Pack of 100 for $48.45
Add to Cart
 
19-805-251
View Documents
Accuform Signs
TBB302RDP
Red Plain Hole
Pack of 100 for $23.55
Add to Cart
 
19-805-254
View Documents
Accuform Signs
TBB318RDP
Red Hole Looped with 12 in. Galvanized Steel Wire
Pack of 100 for $48.45
Add to Cart
 
19-805-252
View Documents
Accuform Signs
TBB318BUP
Blue Hole Looped with 12 in. Galvanized Steel Wire
Pack of 100 for $48.45
Add to Cart
 
19-805-255
View Documents
Accuform Signs
TBB318WTP
White Hole Looped with 12 in. Galvanized Steel Wire
Pack of 100 for $48.45
Add to Cart
 
Description

Description

Specifications

Specifications

0.18 in.
Blank
0.45 cm
Cardstock
For coding, marking, quick identification
SDS
Documents

Documents

Product Certifications
Provide Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.