Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Accuform Signs Cylinder Status Tags

Cylinder Status Tags inform others if the contents are empty, full, or in use

$39.05 - $79.60

Specifications

Diameter (English) Grommet 0.37 in.
For Use With (Application) For indoor and outdoor conditions
Width (English) 3.25 in.
Width (Metric) 8.25 cm
Diameter (Metric) Hole 0.93 cm
View More Specs

Products 6
Catalog Number Mfr. No. Color Material Message Thickness Price Quantity & Availability  
Catalog Number Mfr. No. Color Material Message Thickness Price Quantity & Availability  
17-998-160
View Documents
Accuform Signs
MGT202CTP
Red, White Pulp-free Cardstock EMPTY CYLINDER DO NOT USE 10 mil
Pack of 25 for $39.05
Add to Cart
 
17-998-161
View Documents
Accuform Signs
MGT202PTP
Red, White RP Plastic EMPTY CYLINDER DO NOT USE 15 mil
Pack of 25 for $79.60
Add to Cart
 
17-998-162
View Documents
Accuform Signs
MGT203CTP
Green, White Pulp-free Cardstock Full Cylinder Ready For Use 10 mil
Pack of 25 for $39.05
Add to Cart
 
17-998-163
View Documents
Accuform Signs
MGT203PTP
Green, White RP Plastic Full Cylinder Ready For Use 15 mil
Pack of 25 for $79.60
Add to Cart
 
17-998-159
View Documents
Accuform Signs
MGT206PTP
Red, White RP Plastic Cylinder Empty In Use/Full 15 mil
Pack of 25 for $79.60
Add to Cart
 
17-998-158
View Documents
Accuform Signs
MGT206CTP
Red, White Pulp-free Cardstock Cylinder Empty In Use/Full 10 mil
Pack of 25 for $39.05
Add to Cart
 
Description

Description

Specifications

Specifications

0.37 in.
3.25 in.
0.93 cm
For indoor and outdoor conditions
8.25 cm
SDS
Documents

Documents

Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit