Accuform Signs Danger: Confined Space. Enter By Permit Only Sign

Colorful, compact safety signs

Manufacturer: ACCUFORM SIGNS MCSPD40BVS

 View more versions of this product

Catalog No. 17-998-077

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Specifications

    Certifications/Compliance ANSI Z535.2, 29 CFR 191.145
    Color Red, Black on White
    Dimensions (L x W) 7 x 10 in. (17.8 x 25.4cm)
    For Use With (Application) Adheres to most surfaces indoor usage light duty application sheltered outdoor location
    Height (English) 7 in.
    Languages English
    Length (English) 7 in.
    Length (Metric) 17.8cm
    Material Vinyl
    Message Danger Confined Space Enter By Permit Only
    Quantity Each
    Style Surface Mount
    Temperature Range (English) -20 to 146°F
    Temperature Range (Metric) -29 to 63°C
    Thickness 4mil
    Type Safety sign
    Width (English) 10 in.
    Width (Metric) 25.4cm

    • Legend: DANGER. CONFINED SPACE. ENTER BY PERMIT ONLY
    • Available in a variety of sizes and materials
    • Color: White, Black, Red
    • Language: English

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit