Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Accuform Signs Danger: Do Not Operate Tag
Safety tag clearly labels items as inoperable to prevent accidents and injuries.
Supplier: Accuform Signs MDGT211PTP
Specifications
Safety Tag | |
RP Plastic | |
5.75 x 3.25 in. (146 x 83 mm) | |
Identify clearly and alert staff to cautions with durable safety tags that work effectively in extreme environments | |
146 mm | |
3.25 in. |
Black/Red on White | |
OSHA 29 CFR 1910.145, ANSI Z535 | |
Danger Do Not Operate | |
5.75 in. | |
15 mil | |
83 mm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title