Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Accuform Signs Danger: Do Not Operate Tags

Custom safety tags by the roll

Manufacturer:  Accuform Signs TAR655/OPERQ8

 View more versions of this product

Catalog No. 19-804-203

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.


Description

Description

  • Die-cut shape like a traditional tag
  • Connected end-to-end with perforations and rolled into a protective cardboard dispenser box: 23.5 x 23.5 x 8.9cm (9.25 x 9.25 x 3.5 in.)
  • Tear-resistant and waterproof 10-mil PF-Cardstock
  • Made from pulp-free polyolefun-based synthetic material
  • Tag size: 15.9 x 7.6cm (6.25 x 3 in.)
  • With oversized 9.53mm (3/8 in.) hole

Specifications

Specifications

Safety
250
Do Not Operate
Lock out tag
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit