Accuform Signs Danger: Do Not Operate Tags

Manufacturer: ACCUFORM SIGNS MSPT504PTP

 View more versions of this product

Catalog No. 19-821-814

  Check Availability
Add to Cart

    Specifications

    Dimensions (L x W) 6 x 3.5 in. (152 x 89mm)
    Displayed Text Spanish bilingual; Tag: DO NOT OPERATE
    For Use With (Application) Identify potential dangers that pertain to either elevator or escalator use or access
    Thickness 15mil
    Material RP Plastic
    Product Type Safety Tag

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit