Accuform Signs Danger: Do Not Operate Tags

Custom safety tags by the roll

Manufacturer: ACCUFORM SIGNS TAR655

 View more versions of this product

Catalog No. 19804202

 N/A
N/A

This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Specifications

    Length (Metric) 15.9cm
    Message Danger Do Not Operate
    Quantity 250
    Length (English) 6.25 in.
    Material Pulp-free Polyolefin-based Synthetic
    Size (English) 6.25 x 3 in.
    Thickness 10mil,10mil
    Type Lock out tag
    Width (English) 3 in.,3 in.
    Width (Metric) 7.6cm,7.6cm
    Dimensions (L x W) 6.25 x 3 in. (15.9 x 7.6cm)

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit