Accuform Signs Danger: Do Not Operate Tags-by-the-Roll

Portable, disposable dispenser roll for your on-the-go needs.

Manufacturer: ACCUFORM SIGNS TAR121

 View more versions of this product

Catalog No. 17-998-170

  Check Availability
Add to Cart

    Specifications

    Certifications/Compliance OSHA 29 CFR 1910.145, ANSI Z535
    Color Black or Red on White
    Material PF Cardstock
    Product Type Safety Tag
    Width (Metric) 76mm
    Width (English) 3 in.
    Displayed Text Danger Do Not Operate
    Finish Matte
    For Use With (Application) Prevent accidental or unexpected start up or release of stored energy when working on equipment and machinery
    Length (English) 6.25 in.
    Length (Metric) 159mm
    Thickness 10mil
    Dimensions (L x W) 6.25 x 3 in. (159 x 76mm)

    • 7 1/4 x 7 1/4 x 3 1/2 in. cardboard dispenser box
    • Rolled tags connect end to end and easily separate at perforations
    • PF-cardstock tag is tear- and water-resistant
    • 10 mil tags measure 6 1/4 x 3 in. with 3/8 in. hole
    • Writable matte surface is printed on both sides with space to sign, date and add notes

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit