Accuform Signs Danger: Hard Hat Area Sign

Colorful, compact safety signs

Manufacturer: ACCUFORM SIGNS MACS132

 View more versions of this product

Catalog No. 19-149-123

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Specifications

    Includes Rounded corners, 0.18 in. mounting holes
    Languages English
    Length (English) 10 in.
    Length (Metric) 25.4cm
    Material Polycarbonate
    Certifications/Compliance OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.145
    Message Danger Hard Hat Area
    Quantity Each
    Temperature Range (English) -50 to 190°F
    Temperature Range (Metric) -45 to 88°C
    Thickness 0.6 in.
    Color White, Black, Red on White,White, Black, Red on White
    Type Hearing protection sign
    Width (English) 14 in.
    Width (Metric) 35.6cm
    Dimensions (L x W) 10 x 14 in. (25.4 x 35.6cm)
    Finish 2mil High Gloss Polyester over laminate film
    For Use With (Application) Provide proper protection where head protection is required for outdoor applications and harsh environments

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit