Accuform Signs Danger: No Trespassing

Manufacturer: ACCUFORM SIGNS MADM076VS

 View more versions of this product

Catalog No. 17-998-044

  Check Availability
Add to Cart

    Specifications

    Height (English) 10 in.,10 in.
    Material Vinyl
    Message Danger No Trespassing
    Quantity Each
    Style Surface Mount
    Temperature Range (English) -90 to 168°F
    Thickness 4mil,4mil
    Color Red, Black on White,Red, Black on White
    Type Admittance sign
    Width (English) 14 in.,14 in.
    For Use With (Application) For medium duty use indoors and sheltered outdoor environments
    Certifications/Compliance ANSI Z535, OSHA 29 CFR 1910.145
    Temperature Range (Metric) -68 to 76°C

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit