Accuform Signs Digi-Day Electronic Scoreboards

Count up safe work days with attention-getting, lighted display scoreboard.

Manufacturer: ACCUFORM SIGNS SCA238

 View all options for this product

Catalog No. 19-037-546

  Check Availability
Add to Cart


    Display LED
    Electrical Requirements 120V 60Hz
    For Use With (Application) Eliminate the hassle of manual updating
    Height (English) 28 in.
    Hertz 60Hz
    Includes Remote control
    Material Aluminum
    Message This Department Has Worked __ Days Without A Lost Time Accident The Best Previous Record Was __ Days Do Your Part Help Make A New Record
    Quantity Each
    Type Electronic scoreboard
    Voltage 120V
    Width (English) 20 in.

    Shows safe work days by counting up electronically and automatically. If a lost time accident occurs, it's easy to set the display back to zero.

    • Innovatively designed frameless construction in durable, lightweight aluminum
    • Image goes to the edge, then wraps 2 in, deep for visual edge and unmistakable impact
    • Built-in hidden mounting system
    • Digital numbers advance one by one, every 24 hours
    • 2 1/2 in. digits stand out in bright red LED
    • Easy handheld remote allows user to set the time at which counter advances
    • Saves last number in event of power failure

  • Description & Specifications

Related Products

Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit