Accuform Signs DOT Shipping Labels

Manufacturer: ACCUFORM SIGNS MSL901PS2

 View all options for this product

Catalog No. 19-809-838


This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Adhesive Type Self-Adhesive
    Display Text Miscellaneous Dangerous Goods
    Format Label
    Height (English) 4 in.
    For Use With (Application) Shipping
    Height (Metric) 10.16cm
    Material Paper
    Product Type DOT Shipping Label
    Quantity 250 Pack
    Width (English) 4 in.

  • Description & Specifications

Related Products

Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit